Bicycle Set 3 tool set 41 pieces, Number of tools: 41

Article no.: 680702 41
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of storage wallet
Mobility +++
Number of parts contained 41 pcs.
Manufacturer’s designation Bicycle Set 3
Packaging bag
Power supply no energy supply
Type of product tool set

Identification & Classification

Article number 680702 41
EAN / GTIN 4013288234926
Manufacturer number 05004187001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Mobility: +++ (ideal for mobile use)
  • Compact 41-piece screwdriver set for bike applications – also ideal for on the go.
  • Tool check with green locking elements to secure the tools.
  • Practical set for carrying out assembly work and repairs oneself.
  • Tools for the most common screw profiles for road bikes, mountain bikes and e-bikes.
  • With “Take it easy” tool finder: Colour coded by size.
  • Supplied with two tyre levers with additional functions.
  • Lightweight yet sturdy, surface-protecting, compact textile wallet.

Supplied with:

Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each size 1; 2; 3
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 2; 2.5; 3; 4; 5; 6; 8 mm
Bits, length 25 mm, C 6.3, for hex socket, with ball point: 1 pc. each size 2.5; 3; 4; 5; 6 mm
Bits, length 25 mm, C 6.3, for internal Torx®: 1 each size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C6.3, for slot-head: 1 pc. each size 4; 4.5; 5.5 mm
Sockets 1/4 inch, for external hexagon: 1 pc. each size 5.5; 6; 7; 8; 10; 13; 15 mm
Tyre lever with bit holder: 1 pc.
Tyre lever with valve extractor: 1 pc.
Adapters: 1 pc. 1/4 inch square socket – 1/4 inch bit holder
“Rapitator” adapter: 1 pc. No. 675020 6.3K
Screwdriver holders: 1 pc.
Bit ratchet, 1/4 inch: 1 pc.
Bit-Check holder empty: 1 pc.
Storage in: Fabric wallet

Note:

Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability