Single-handed magazine ratchet with 1/4 inch bits in a textile belt holder

Article no.: 676770
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Bit socket: D 6,3; F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KK Pistol RA 4
Bit socket D 6,3; F 6.3
Drive profile Tri-square screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws
overall length 150 mm
Type of handle angled
rotatable cap no
Changeover capability clockwise - anti-clockwise rotation yes
with ratchet handle yes
incl. bits yes
integral bit magazine yes
Type of product Bit tool

Identification & Classification

Article number 676770
Copy
EAN / GTIN 4013288187406
Copy
Manufacturer number 05051031001
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle with integral soft zones. With ratchet function via reversing ring for right-hand and left-hand tightening, and for fixed operation. Integral magazine for 6 bits.

Suitable for:

1/4 inch bits C 6.3 and E 6.3.

Content:

1 pc. each:
for Phillips No. 675310 size 1/25; 2/25
for Pozidriv No. 675320 size 1/25; 2/25
for internal Torx® No. 675340 size TX20; TX25
for Phillips No. 674200 size 1/89; 2/89
for Pozidriv No. 674220 size 1/89; 2/89
for internal Torx® No. 674250 size TX20/89; TX25/89

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart