{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 851/4 TZ PH | |
| Suitable for machine use | yes | |
| Blade length | 50 mm | |
| Drive size, bit holder | E6,3 | |
| Size of drive output, for Phillips screws (PH) | PH1 | |
| Type of product | screwdriver bits/ blades | |
| Material | chromium vanadium steel | |
| Standard | DIN ISO 1173 | |
| Overall length | 50 mm | |
| Set | no | |
| Drive | bit holder | |
| Output drive | for Phillips screws (PH) | |
| Content | single part |
| Article number | 674200 1 | |
| EAN / GTIN | 4013288013927 | |
| Manufacturer number | 05059805001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |