This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bits set 50 pieces

Article no.: 675596

Select article variation and quantity

Set price 50 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 675596
EAN / GTIN 4045197882356
Manufacturer number 675596
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Content:

Bits set C 6.3 (1/4 inch); 1 quick-release adaptor.

Content:

Bits, length 25 mm, C 6.3, for Phillips: 3 pcs. size 1; 4 pcs. size 2; 2 pcs. size 3
Bits, length 25 mm, C 6.3, for Pozidriv: 3 pcs. size 1; 4 pcs. size 2; 2 pcs. size 3
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 4; 4.5; 5.5; 6.5
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each size TX5; TX6; TX7; TX8; TX9
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 each size TX10; TX15; TX20; TX25; TX27; TX30; TX40
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for hex socket, with ball point: 1 pc. each size 2.5; 3; 4; 5; 6
Bits, length 25 mm, C 6.3, for TRI-WING®: 1 pc. each size 2; 3; 4; 5
Adaptor for bits: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
Quick-release adaptor: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart