Screwdriver for slot-head, short, Blade width b: 4mm

Article no.: 664201 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
31 pieces in stock 31 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 4 mm
Tip thickness a 0.8 mm
Blade length 25 mm
overall length 82 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 664201 4
EAN / GTIN 4045197951519
Manufacturer number 664201 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, chrome-plated. Chrom-Top tips for optimum rust protection.

Standard:

Similar to DIN 5265B.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart