Torque screwdriver iTorque® with digital display, maximum torque: 150cNm

Article no.: 659935 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 7,310.00 /pcs.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3; F 6.3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 150 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3; F 6.3
Test certificate Manufacturer’s test certificate
Series iTorque®
Overall length L 134 mm
Torque range 40 cNm - 150 cNm
Torque range 0.4 Nm - 1.5 Nm
Resolution 1 cNm
34 mm
Display digital
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value digital, adjustable
Feedback triggering
Reversible reading Nm; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Power supply Battery-powered
‌Number of batteries contained 1
Battery type CR1220 MFR FH
chemical composition Lithium
Weight 322 g
Type of product Torque screwdriver

Identification & Classification

Article number 659935 150
EAN / GTIN 4010995368869
Manufacturer number 36886
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

High-quality comfortable metal-plastic composite handle ensures ergonomic working and easy application of the set torques. Quick and easy reading and setting via the large digital display. Automatic switch-off after 15 seconds (battery life at least 1 year). The battery can be changed at the factory or during recalibration. Display changeover between Nm and lbf in. Includes bit-holder blade No. 659932 to take 1/4 inch bits.
Units of measure: Nm, lbfin

Advantage:

An integral counter function records the number of tightening operations, providing the basis for monitoring by test instruments.

Function:

On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use.

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

For further options see No. 659940 - 659946.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart