Combination spanner, extra long version, Width across flats: 10mm

Article no.: 614780 10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
868 pieces in stock 868 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Spanner length L 190 mm
maximum jaw height h1 5 mm
maximum ring height h2 max 8.5 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chromium vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 614780 10
EAN / GTIN 4069515026079
Manufacturer number 614780 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart