{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 17 mm | |
| Spanner length L | 280 mm | |
| maximum jaw height h1 | 8.5 mm | |
| maximum ring height h2 max | 12.2 mm | |
| Ring setting | 15 degrees | |
| Manufacturing process | drop forged | |
| Material | Chromium vanadium steel | |
| Surface | chrome-plated | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 614780 17 | |
| EAN / GTIN | 4069515026123 | |
| Manufacturer number | 614780 17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |