Universal brake caliper brush Smooth steel wire 0.35 mm, Number of rows of bristles: 2

Article no.: 575610 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
289 pieces in stock 289 pieces available in 11-14 working days

Select article variation and quantity

Number of rows of bristles Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of base body plastic
Number of rows of bristles 2
Thickness of bristle fibres 0.35 mm
Material of bristle set steel
Type of bristle set material smooth
Width of bristle set L3 22 mm
Height of bristle set H1 22 mm
Application type hand-operated
Typical application cleaning
Type of product wire brush
Content single part

Identification & Classification

Article number 575610 2
EAN / GTIN 4017359097366
Manufacturer number 18240100
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Germany, www.lessmann.com

Description

Version:

Strong, thin wire brush. 2 bristle rows, wire length 22 mm. Ergonomically designed two-component handle with finger grip and hole for hanging.

Application:

Cleaning brake callipers and weld seams. For working on steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart