Blade sharpening stone set aluminium oxide (A) 2 pieces, Type: SET

Article no.: 558890 SET
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
39 pieces in stock 39 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 2 Piece (incl. VAT)

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Length 200 mm
Width 60 mm
Height 20 mm
Type of product Dressing stick

Identification & Classification

Article number 558890 SET
EAN / GTIN 4062406785345
Manufacturer number 558890 SET
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Blade sharpening stone set for coarse and fine grinding of high-quality blades. Optimally matched grit size sequence for perfect grinding results and gentle grinding.

Content:

One each blade sharpening stone in 400/800 grit (coarse grinding) and 1000/6000 grit (fine grinding) in storage boxes made of beech wood.

Note:

Do not use dry, use with water or paraffin.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart