Printer set for height and roughness measuring instruments, Type: PRINTER

Article no.: 499017 PRINTER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer’s designation PRINTER
Power supply battery-powered; mains-powered
Type of product Data printer
Interface USB
Length 120 mm
Width 150 mm
Height 100 mm

Identification & Classification

Article number 499017 PRINTER
EAN / GTIN 4059192064600
Manufacturer number 6910272
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Printer set for MarSurf M310 surface roughness measuring instrument and Digimar 817 CLT digital height gauges.

Suitable for:

Surface roughness measuring instrument GARANT ST2 No. 499021 and No. 499022, MarSurf M310 No. 499002 and 499003, digital height gauges GARANT HG1 No. 445355, Digimar 817 CLT No. 445375.

Supplied with:

Supplied with charging station, USB cable and USB wireless Bluetooth dongle No. 499024.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart