Plastic folding rule Electrical industry, Length: 2m

Article no.: 466220 2
Price per 1 Piece (INR 1343.10 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
214 pieces in stock 214 pieces available in 11-14 working days

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Longlife
Manufacturer’s designation Kunststoff-Gliedermaßstab Elektro
ESD protected area (EPA) no
Colour orange
Scaling millimetre
Graduation 1 mm
Unit for measurement range millimetre
Min. measuring range 0 mm
Max. measuring range 2,000 mm
Number of sections 10
Section width 15 mm
Material plastic
Overall length 2,000 mm
Overall width 15 mm
Accuracy class EG 3
Content single part
Type of product folding rule

Identification & Classification

Article number 466220 2
EAN / GTIN 4010995420680
Manufacturer number 42068

Description

Version:

Type tested for working on live equipment up to 1000 V, with integral cable pull-in aid and additional marking for socket spacing.
Sections of glass-fibre reinforced, rigid plastic with matt surface. Extremely wear-resistant and unbreakable; crack-proof / scratch-proof / waterproof. With grooved connections between sections and precisely embossed mm graduations. Sections click into 90° and 180° positions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability