TESA HITE digital height gauge, Type: 400

Article no.: 445245 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 41,854.00 /pcs.
  • INR 38,626.00 /pcs.
  • INR 7,679.00 /pcs.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 415 mm
maximum application range 0 mm - 570 mm
Reversible reading mm / inch
Graduations can be switched over 0.0001 / 0.001 / 0.01 mm
Error limit (L = meas. length in mm) 2.5 + 4L / 1000 µm
Repetition accuracy (2 σ) 2 µm
Rectangularity error (frontal) 9 µm
Measurement slide movement manual
Interface TESA Link Connector TLC
Power supply Rechargeable battery-powered; Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Gauging force 1.5 ± 0.5 N
Measurement technology digital
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 445245 400
EAN / GTIN 7630041143607
Manufacturer number 00730084

Description

Version:

High accuracy, very robust, manually adjustable height gauges. Dynamic component contact with consistent measuring force. Easy to use, due to large numeric display and symbols for measurement functions.
  • TESA Opto-µ opto-electronic measuring system. Incrementally graduated glass scale with reference point for high accuracy.
  • Large clear display screen with 21 mm character height and intuitive symbols. Colour display and backlighting for better legibility.
  • Very long battery life for cordless measurements.
  • User-friendly with multi-lingual context help in the active functions.
  • Significantly faster measurement of the return points (min, max, ⌀) by use of patented Quickcenter Dynamic technology.
  • Air pad for easy, jerk-free working.

Advantage:

Particularly suitable for use in production areas. Front face of the panel protected to IP65.

Application:

For measuring heights and steps, diameters, hole spacings, slot widths and deviations from parallelism etc.

Supplied with:

Base unit with control panel, standard contact point carrier, mains cable, standard contact point with carbide ball ⌀ 5 mm, 110 – 240 V power supply unit, rechargeable LI-ion battery. SCS calibration certificate.

Optional extras:

Various accessories available on request. Contact point set No. 445266 and No. 445267, TLC-BLE radio remote control No. 498921, data cable No. 498918.

Note:

Please retain the original packaging to enable safe transportation and recalibration of the height gauge.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart