Internal precision bore gauge without precision dial indicator Vario SV HM, Measuring range: 6-18mm

Article no.: 435110 6-18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 4,508.00 /pcs.
  • INR 8,509.00 /pcs.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 6 mm - 18 mm
Measurement depth 100 mm
Number of measuring heads 2
Number of contact points 17
Number of measuring discs 2
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification & Classification

Article number 435110 6-18
EAN / GTIN 2050001048035
Manufacturer number 12200000
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

Two-point dial bore gauge, based on the Schwenk version. Schwenk Vario SV is a modular system which covers large measuring ranges due to exchangeable measuring heads. With carbide measuring pins.

Supplied with:

Precision bore gauge without display unit and setting rings.

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434671, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, setting rings No. 484030.

Note:

When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart