{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | Works standard | |
| ± measuring range | 25 µm | |
| Scale divisions | 0.5 µm | |
| Gauging force | 1 N | |
| Free stroke | 2.8 mm | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measurement technology | analogue | |
| Length | 95 mm | |
| Width | 63 mm | |
| Height | 20 mm | |
| Packaging | sturdy box | |
| Type of product | Precision dial comparators |
| Article number | 434674 25/0,5 | |
| EAN / GTIN | 4059192014261 | |
| Manufacturer number | 4335000 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |