{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Millimess | |
| Standard | Manufacturer’s standard | |
| Measuring range | ± 1 mm | |
| Reversible reading | mm / inch | |
| Selectable display | 0.0001 mm; 0.0002 mm; 0.0005 mm; 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm | |
| Height of numerals | 11.5 mm | |
| Error limit (L = meas. length in mm) | ± (0.2 + 0.5 x L) µm | |
| Interface | USB interface; Digimatic interface | |
| IP Index of Protection | IP 64 | |
| Power supply | Rechargeable battery-powered | |
| Gauging force | 0.8 N - 1 N | |
| Repetition accurately fw | 0.1 µm | |
| Hysteresis error fu | 0.3 µm | |
| Preset function | yes | |
| Measurement technology | digital | |
| Static measuring function | yes | |
| Dynamic measuring function | no | |
| Type of product | Precision dial comparators |
| Article number | 434671 2000W | |
| EAN / GTIN | 4059192064303 | |
| Manufacturer number | 4346700 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |