{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| EX area | no | |
| Type of gauge | go Gauge (GO) | |
| Min. nominal dimension | 3 mm | |
| Max. nominal dimension | 3 mm | |
| Thickness tolerance class (accuracy) | T1 | |
| Tolerance zone | JS | |
| Degree of tolerance (quality) | 4 | |
| Tolerance Class | 1 | |
| Configurable | no | |
| Type of product | setting ring | |
| Content | single part | |
| Standard | DIN 2250 | |
| Material | steel | |
| Can be calibrated | yes |
| Article number | 484030 3 | |
| EAN / GTIN | 4045197211880 | |
| Manufacturer number | M130EM01LS003 | |
| Manufacturer/responsible person | Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 Modautal, Germany, www.ara-germany.de |