{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe | 10 mm | |
| Type of product | contact point | |
| Threaded connection | M2,5 | |
| Diameter of shaft | 4 mm | |
| Content | single part |
| Article number | 434920 10 | |
| EAN / GTIN | 4031452625035 | |
| Manufacturer number | 434920 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |