Measuring anvil set, Type: SET

Article no.: 424922 SET
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 11 pcs.
Packaging plastic case
Content set
Type of product measuring insert

Identification & Classification

Article number 424922 SET
EAN / GTIN 4059192074531
Manufacturer number 5357311
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Suitable for:

Precimar length measurement bench No. 424920 size SM60-V.

Supplied with:

2 pcs. 40Ef measuring anvil DM 3.5 × 15.5 mm, measuring surface plane DM 6.5 mm
2 pcs. 40Ea measuring anvil DM 3.5 × 15.5 mm, measuring surface reduced DM 2 × 4 mm
2 pcs. 40Et measuring anvil DM 3.5 × 15.5 mm, measuring surface plate DM 11.3 mm
2 pcs. 40Er measuring anvil DM 3.5 × 15.5 mm, measuring surface convex R 5 mm
2 pcs. 40Ep measuring anvil DM 3.5 × 15.5 mm, measuring surface taper 60° DM 0.3–5.5 mm
2 pcs. 40Es measuring anvil DM 3.5 × 15.5 mm, measuring surface blade 0.75 × 4 mm
1 pc. holder for measuring anvils

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart