Digital depth gauge, Measuring range: 50mm

Article no.: 418760 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 1,159.00 /pcs.
  • INR 2,081.00 /pcs.
on request
In stock Available in 11-14 working days
700 pieces in stock 700 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Measured value saving: Once-off setting of the zero position
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Error limit 0.02 mm
Needle hole probe length 6 mm
Needle hole probe ⌀ 1.5 mm
Measured value saving Once-off setting of the zero position
Measurement technology digital
all parts hardened
Bridge length 50 mm
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification & Classification

Article number 418760 50
EAN / GTIN 4045197927682
Manufacturer number 418760 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital depth gauge with absolute scale, no zeroing required. Very high accuracy due to the glass scale. Electronics switch off automatically after approx. 5 minutes and switch on again as soon as the tool is moved.

Supplied with:

1 battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart