• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

NC high-pressure vice HiPo Clamp with power intensifier, Type: 125

Article no.: 360465 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Version: Zero point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPoClamp
Version Zero point clamping system
Clamping force up to maximum 40 kN
Weight 35 kg
Overall length L 512 mm
Base body length a 424 mm
Base body width B 125 mm
Clamping range b 0 mm - 182 mm
Base body height c -0.02 100 mm
Clamping range d 131 mm - 313 mm
Jaw height h 39.5 mm
Longitudinal slot l H7 20 mm
m ±0.02 180 mm
Cross-slot n H7 20 mm
o −0.02 40 mm
Slot pitch p H7 20 mm
r ±0.015 118 mm
s − 0.02 62 mm
t 144 mm
Colour code for suitable accessories HiPo
Type of product Machine vice

Identification & Classification

Article number 360465 125
EAN / GTIN 4045197777904
Manufacturer number 360465 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Pairing accuracy 0.02 mm.
  • Alignment dimensions compatible with other manufacturers.
  • Universal design accepts wide variety of jaw systems.
  • Slides induction hardened.
  • Fully enclosed spindle (minimises cleaning requirement).
  • Tapped holes on each side for workpiece backstop.
  • Including holes 18M16 for zero point clamping system pitch 200 mm.
  • All faces apart from the end face ground: Can be used horizontally or laterally.
  • Angled gear drive can be attached.
  • Fully enclosed and nitrided spindle.
  • Tapped hole for workpiece backstop.

Supplied with:

Including stepped jaws No. 360468 and 360469, 4 stepless adjustable clamps and hand crank.

Optional extras:

Note:

  • For a suitable 125 base body extension see No. 360467_125 in the spare parts list.
  • Size 125X is supplied with jaws 361295 125 and 361296 125. Can be used with Xpent front jaws.
  • The suitable base body extension 160 is No. 360420 160

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart