Radio 3D edge finder, digital, with contact point (⌀ 4 mm) XTOUCH, Spherical point ⌀: 4mm

Article no.: 359450 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Spherical point ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Series XTOUCH
Shank ⌀ 16 mm
Scale divisions 0.005 mm
Measuring accuracy < 0.01 mm
Displacement travel x, y, z respectively 7 mm
Body length 82 mm
Body depth 39 mm
Body width 67 mm
free length contact point 40 mm
Overall length (body and contact point) 134 mm
Adjustment travel ±0.4 mm
Weight 0.52 kg
Spare contact point 359505 4
‌Number of batteries contained 1
Battery type Button cell
Type of product Probes
Power supply Battery-powered

Identification & Classification

Article number 359450 4
EAN / GTIN 4062406370602
Manufacturer number 359450 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Possibility to transfer the measured values in combination with GARANT Xconnect No. 359455 1.
  • Suitable only for Siemens and Heidenhain controllers. The machine requires a functioning USB port on the control panel.
  • High accuracy and linearity. For fully automatic determination of component zero-points, measurement of lengths, bore centres, reference edges and axial alignment.
  • Convenient and simple concentricity adjustment.
  • Large working range in all directions (x, y, z = 7 mm).
  • Compact metal body.
  • Dust-tight and watertight = IP67.
  • Predetermined breaking point.
  • Simple menu navigation.
  • Quick commissioning without hardware changeover and service engineer use.
  • No need to interfere with the machine tool operating system!
  • Minimisation of rejects.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Automatic transmission of the measured values into the machine control by GARANT Xconnect No. 359455 1.
For fully automatic determination of component zero-points, measurement of lengths, bore centres, reference edges and axial alignment. Manual operation without wireless transmission (without XCONNECT) is also possible.

Supplied with:

Supplied with battery CR2 and contact point No. 359505 4.

Optional extras:

XCONNECT data memory stick No. 359455 1.

Note:

Suitable contact point No. 359505 4. The item is permanently installed on a machine and can only be used on another machine through another cycle request.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only original spare parts and wearing parts.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart