Face driver With morse taper / cylindrical, Type: 3

Article no.: 327465 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum body ⌀ 75 mm
Length C 148 mm
Weight 2.6 kg
Version Morse taper
largest centre point ⌀ 60° A 67 mm
Type of product Face driver

Identification & Classification

Article number 327465 3
EAN / GTIN 4067263558125
Manufacturer number 327465 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Face driver with spring-loaded centre point. The clamping of the centre point when the driver disc makes flat surface contact ensures a backlash-free, stable clamping situation. High concentricity thanks to fully ground mechanical components, without centre point and driver discs, suitable for clockwise and anti-clockwise operation. Fully mechanical design with spring force. No leakages from hydraulic fluid. Option for direct clamping on the head on raised collar in soft shaped jaws.

Suitable for:

Lathe centres No. 321720, 321750 and 321770.

Optional extras:

Driver discs No. 327470 - 327486 and old version No. 327601327651, centre point No. 327488, taper sleeves No. 327492.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart