Direct toothed driver disc, ground Right-hand, Working range ⌀: 9-16mm

Article no.: 327470 9-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
23 pieces in stock 23 pieces available in 11-14 working days

Select article variation and quantity

Working range ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 9 mm - 16 mm
Clamping ⌀ A 8 mm
Length C 38 mm
for which suitable centre point ⌀ D 4 mm
Type of product Face driver

Identification & Classification

Article number 327470 9-16
EAN / GTIN 4067263558163
Manufacturer number 327470 9-16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Driver discs made of high-alloy tool steel, direct toothing with defined ground tooth geometry. This ensures precisely defined edge radii for a longer tool life and optimum grip.

Suitable for:

Face driver base body No. 327455, 327465.

Note:

Driver discs compatible with old No. 327601/7611/7641/7651 Röhm CoAE system.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart