VDI toolholder, ER collet: 25

Article no.: 319292 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

ER collet Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ d1 30 mm
Base toolholder ⌀ d2 52 mm
External ⌀ d3 68 mm
l2 with exchangeable adapter 64.5 mm
l2 with ER collet 36 mm
x with exchangeable adapter 116 mm
x with ER collet 87 mm
Thread M M32×1.5
Type of product Quick change adapter

Identification & Classification

Article number 319292 25
EAN / GTIN 4045197922915
Manufacturer number 319292 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Quick-change toolholders No. 319285; 319286; 319289 are screwed directly into the holder. A very stable combination with minimum overhang.
Quick-change boring bar system.

Application:

For internal machining with boring bars.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart