Split bush, Shank ⌀ d1 / clamping ⌀ d2: 25/8mm

Article no.: 319428 25/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
22 pieces in stock 22 pieces available in 11-14 working days

Select article variation and quantity

Shank ⌀ d1 / clamping ⌀ d2 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 25 mm
Clamping range ⌀ d2 8 mm
⌀ d4 30 mm
l1 60 mm
l2 10 mm
Type of product Reducing adapter

Identification & Classification

Article number 319428 25/8
EAN / GTIN 4045197781789
Manufacturer number 319428 25/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Suitable for VDI arbors form E2 (No. 319275319405).
Slotted version - alignment of the tool via fixing screws, clamping via the boring bar holder.

Application:

For ⌀ reduction for tools with plain shanks.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart