Extension PSC-40 / PSC-40, PSC 40, Dimension A: 60mm

Article no.: 318894 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

Dimension A (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter PSC 40
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 60 mm
Type of product Extension

Identification & Classification

Article number 318894 60
EAN / GTIN 2050001930019
Manufacturer number PS4.PS4.K01.060

Description

Application:

For use on lathes and milling centres.
For extending PSC interfaces.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart