Shrink-fit chuck with cooling channel slots, HSK-A 63 A = 130, Clamping ⌀D1: 3mm

Article no.: 308311 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Clamping ⌀D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 3 mm
Adapter HSK-A 63 A = 130
Arbor standard ISO 12164-1; DIN 69893
Shape A
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 130 mm
External ⌀ D 17 mm
⌀ D2 12 mm
Type of product Shrink-fit chuck

Identification & Classification

Article number 308311 3
EAN / GTIN 4067263014379
Manufacturer number 308311 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • High-temperature steel.
  • With 4 cooling channel slots on the clamping hole.
  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.

Advantage:

Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters.

Application:

For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units.

Optional extras:

Coolant feed pipe No. 309880. Plug-in socket No. 309890, Shrink-fit chuck extension No. 302410302416. Shrink-fit units No. 354210 − 304755.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart