Shrink-fit unit, Type: SU1

Article no.: 354210 SU1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SU1
Width 700 mm
Height 986 mm
Depth 533 mm
Power supply 3-AC 400 V/50 Hz + N + PE 230 V/50 – 60 Hz
Power 11 kW
Weight 45 kg
Power supply Mains operated
Type of product Shrink-fit unit

Identification & Classification

Article number 354210 SU1
EAN / GTIN 4045197801777
Manufacturer number 354210 SU1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shrink-fit unit with integral cooling at the shrink-fit chuck position.
Maximum shrink-fit tool length 500 mm.
Storage for screening plates.
GARANT SU1 shrink-fit unit.

Application:

  • For contour-dependent cooling.
  • For shrinking shanks of carbide and HSS in and out.
  • Shrink range 3 − 32 mm.

Supplied with:

  • 4 screening plates ⌀ 3 − 32 mm No. 354240.
  • Clamping ring.
  • 1 pair heat-resistant gloves.

Optional extras:

Warning:

Intended use
  • For clamping tools with shanks made of carbide and HSS in suitable clamping chucks by shrinking.
  • Maximum shrink-fit tool length 500 mm.
  • For use as a bench-top device.
  • For work in industrial environments.
  • Use only on a flat and clean base.
  • Shrink only clean tools in clean chucks.
  • Use only original spare parts and wearing parts.
  • Use only when correctly assembled and with safety devices and guards on the machine fully operational.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use unsuitable chucks.
  • Do not use any highly flammable cleaning agents.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart