HSK coolant tube, for HSK: 25

Article no.: 309880 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
279 pieces in stock 279 pieces available in 11-14 working days

Select article variation and quantity

for HSK Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External diameter of pipe 5 mm
Angular movement 1 degrees
Suitable toolholder HSK 25
Surface hardened; polished
Thread type M
Thread size M8×1
Type of product coolant tube
Overall length 16.8 mm
Material steel
With connection thread yes
Maximum pressure 120 bar

Identification & Classification

Article number 309880 25
EAN / GTIN 2050001707802
Manufacturer number 309880 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Special O-ring up to 120 bar, angular movement from ± 1°, polished, with 2 sealing rings.
Coolant-resistant Viton® seals.
  • Fine polished surface, hardened and burnished.
  • Two polished transition radii.
  • Full movement thanks to two O-rings.
  • Hardened threaded sleeves with rolled, high-compression thread flanks.

Description:

HSK coolant pipe – a small component with a big effect! When tools are changed thousands of times per day, it is important that the interface between the coolant pipe and machine spindle seal remains clean and, above all, that it maintains process reliability.

Suitable for:

HSK tool holders.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart