Collet chuck, extra slim, with internal cooling, HSK-A 63 A = 120, Clamping range: 1-6mm

Article no.: 304982 1-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

Clamping range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 6 mm
Adapter HSK-A 63 A = 120
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 120 mm
⌀ D1 10.1 mm
⌀ D2 13.5 mm
External ⌀ D 44 mm
Balluffchip bore yes
Usable length LN 30 mm
Type of product Collet chuck

Identification & Classification

Article number 304982 1-6
EAN / GTIN 4250261554156
Manufacturer number 310 2006 663 1
Manufacturer/responsible person Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

  • HSK mating faces machined.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. during toolmaking and mould-making.
Large working range and optimised contour for reduced vibration. Cooling with the collet by the tool or along the shank.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Plug-in socket No. 309890, GARANT collets No. 309563.
ALBRECHT collets No. 309572 and 309573.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart