{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | no | |
| Holder type | iSO taper | |
| Holder shape | steep taper DIN ISO 7388-1 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 40 | |
| Type of mounting | spigot | |
| Shank length LS | 63 mm | |
| Interface on machine side | BT 40 | |
| With flat surface contact | yes | |
| Distance a | 0 mm | |
| Interface on workpiece side | MT 2 | |
| Concentricity | 8 µm | |
| Balance quality G at rotational speed | g 6.3 at 20,000 rpm | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder adapter | |
| Standard | DIN 6383; ISO 7388-2; JIS B6339 | |
| Shape | A | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | ground | |
| Content | 1 pcs. |
| Article number | 303092 2 | |
| EAN / GTIN | 4062406109295 | |
| Manufacturer number | 303092 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |