Clamp toolholder, right-hand, Type: 1

Article no.: 269991 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 12,7 mm
Application type right-hand
Through-coolant no
ISO code toolholder KGBR2020K22-15
suitable indexable insert GBA43
Functional width L4 25 mm
Overall length L 125 mm
Application External longitudinal turning; External longitudinal turning
Type of product Clamp toolholder

Identification & Classification

Article number 269991 1
EAN / GTIN 4960664008803
Manufacturer number 31013465
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart