{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable | |
| Oil | suitable | |
| Air | suitable | |
| Base form | rhomboidal | |
| Width of insert B | 12.9 mm | |
| Thickness of insert S | 4.76 mm | |
| Length of insert L | 12.7 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 12.9 mm | |
| Height of cutting edge | 4.76 mm | |
| Diameter of insert d | 12.7 mm | |
| Corner radius R | 0.4 mm | |
| Corner angle | 80 degrees | |
| Rake angle | 23 degrees | |
| Normal clearance angle (main cutting edge) | 0 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 0 degrees | |
| ISO-Code | CNMG 120404; CNMG120404 | |
| Attachment hole diameter | 5.16 mm | |
| Type of chip breaker | MQ | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 2nd Priority | HC-S10 | |
| Machining group | S (difficult-to-machine materials) | |
| Cutting media, manufacturer’s designation | PR115S | |
| Coating | MEGACOAT | |
| Insert thickness T | 4.76 mm | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | CN1204042N | |
| Insert designation | CNMG 120404 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 13399; DIN ISO 1832 | |
| Number of teeth | 4 pcs. | |
| Direction of action | neutral | |
| Suitable for material | heat-resistant super-alloys (S) | |
| Tolerance Class | M | |
| Machining method | thread processing internal / external (EGE) | |
| Finishing / roughing assignment | Finishing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | rounded (E) | |
| Cutting conditions | interrupted | |
| Number of potential uses | 4 pcs. | |
| Weight | 10 g | |
| Content | 1 pcs. |
| Article number | 250102 PR115S | |
| EAN / GTIN | 4960664034987 | |
| Manufacturer number | TLV00003 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |