Komet KUB Trigon® indexable drill with combination shank, for indexable inserts WOEX

Article no.: 236630 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Trigon®
Nominal ⌀ DC 14 mm
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 42 mm
Overhang LA 66 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
achievable maximum ⌀ offset 15 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 030204 10-...
Set of insert screws 239652 6IP1 (0.6 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification & Classification

Article number 236630 14
EAN / GTIN 4047109100091
Manufacturer number V44 71404
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

  • Special manufacturing procedure for extremely large flutes with very high rigidity.
  • Specific positioning of the indexable inserts for bores free of withdrawal marks and with precise dimensional stability (± 0.1 mm as a rule).
  • Internal coolant supply is directed to the cutting edges (sophisticated geometry, ideal for minimum lubrication).
  • 3 − 10 bar coolant pressure is sufficient.
  • For stationary and rotating applications.
  • Offset-axis drilling: dependent on ⌀ up to 1.5 mm.

Application:

With indexable inserts No. 236740237080.

Supplied with:

Clamp screws (without indexable inserts).

Note:

  • Note! A disc falls off when the drill exits. Risk of injury if the component is rotating! Please take safety precautions.
  • On request − left-hand cutting; − 2×D, − other ⌀; − special types − torsional vibration damper for ABS giving low-vibration machining, with maximum tool life and minimum noise level.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart