{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating technology | PVD | |
| ISO code indexable insert | WOEX 030204 | |
| Designation | 10-200 | |
| Type | BK2730 | |
| Type | INOX | |
| Tool material | Carbide | |
| Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
| Type of product | Indexable insert for drilling |
| Article number | 237080 10-200 | |
| EAN / GTIN | 4047109101012 | |
| Manufacturer number | 1082185320 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |