Indexable insert for drilling SOGX 130511, for indexable drills, HB6535

Article no.: 234092 ST900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 2,498.00 / 1 Piece
  • from 10 Piece
    INR 2,082.00 / 1 Piece
on request
In stock Available in 11-14 working days
807 pieces in stock 807 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 130511
Series Power Drill
Type ST900
Type HB6535
Tool material Carbide
Feed f 0.09 - 0.2 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 234092 ST900
EAN / GTIN 4045197697882
Manufacturer number 234092 ST900
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
CuZn
N
250
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart