Power Drill indexable drill ABS® shank, for indexable inserts SOGX

Article no.: 234025 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ABS
  • Use for drilling: limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ DC 14 mm
Drill depth for indexable insert drill up to 5×D
Shank ABS
Use for drilling limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 70 mm
Overhang LA 97 mm
ABS® shank ⌀ Ds 50 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 050204
Set of insert screws 239700 5IP (0.38 Nm)
Number of cutting edges Z 2
Overall length L 128 mm
Type of product Indexable drill

Identification & Classification

Article number 234025 14
EAN / GTIN 4062406735043
Manufacturer number 234025 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.35 mm

Description:

For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

Application:

With indexable inserts No. 234030234098.

Suitable for:

Holders No. 238420; 238440; 238500; 238520 and 238560.
Inserts SOGX 050204.

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Downloads & documents

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart