Indexable insert for milling BDMT 070302 ER-JS, for shoulder mills, PR1835

Article no.: 227151 INOX
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
160 pieces in stock 160 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 070302 ER-JS
Type INOX
Corner radius 0.2 mm
Type PR1835
Tool material Carbide
Feed fz per tooth 0.05 − 0.08 mm
Type PR1835
Coating coated
Type of product Indexable insert for milling

Identification & Classification

Article number 227151 INOX
EAN / GTIN 4960664026142
Manufacturer number TLU00060
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart