Clamping screw

Article no.: 219926
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,466 pieces in stock 1,466 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head no screw head present
Nominal length L 4 mm
Thread size d1 M4
Drive profile TORX PLUS®
Drive size 8IP
Surface burnished
Arbor design Vollgewinde
Content single part
Type of product Tightening screw
Thread type M
Material steel
Min. recommended tightening torque 1.2 Nm
Max. recommended tightening torque 1.2 Nm

Identification & Classification

Article number 219926
EAN / GTIN 4045197413703
Manufacturer number 219926
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart