Radius indexable insert, HB7525, Radius r: 1

Article no.: 216841 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,990.00 / 1 Piece
  • from 10 Piece
    INR 1,658.00 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
341 pieces in stock 341 pieces available in 11-14 working days

Select article variation and quantity

Radius r Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB7525
Feed fz per tooth 0.1 mm - 0.4 mm
Length L 15 mm
Width B 9.52 mm
Insert thickness S 3.18 mm
suitable radius cutter 216825 1
Type of product Indexable insert for milling

Identification & Classification

Article number 216841 1
EAN / GTIN 4062406706432
Manufacturer number 216841 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
280
INOX > 900 N/mm²
M
180
GG(G)
K
110
Uni
 
wet maximum
 
dry
 

Description

Application:

General-purpose indexable insert, preferred for steel, high-alloy steels and cast iron. Optimised chip breaker for unobstructed chip flow.

Note:

Can also be used on radius turning tool No. 294500.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart