{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | 139516 M3 | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00600105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Dry machining | suitable only under restricted conditions | |
| Shank diameter | 6 mm | |
| Shank length | 43 mm | |
| Holder diameter, upper dimension | 6 mm | |
| Holder diameter, lower dimension | 5.991 mm | |
| Oil | suitable | |
| Shank type | HA | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Cutter diameter | 2.45 mm | |
| Body diameter | 6 mm | |
| Recess diameter | 4.5 mm | |
| Hole diameter | 2.5 mm | |
| Cutting edge length | 6.93 mm | |
| Thread type | M | |
| Thread pitch | 0.5 mm | |
| Nominal thread diameter | 3 mm | |
| Relief angle | 25 degrees | |
| Side rake angle | 8 degrees | |
| Number of effective cutters (peripheral side) | 2 | |
| Number of effective cutters (end face) | 2 | |
| Twist direction | right-hand | |
| Twist angle | 25 degrees | |
| Helical pitch | 25 mm | |
| Profile angle | 140 degrees | |
| Spacing of the cutters | the same | |
| Application for type of drilling | up to 2×D for blind holes and through holes | |
| Flank angle | 60 degrees | |
| Number of clamping slots | 2 | |
| Width of undercut | 0.5 mm | |
| Countersink angle | 90 degrees | |
| Internal/external application | internal | |
| Full profile | yes | |
| Interface | joint 1 | |
| Gauge length | 18 mm | |
| Usable length | 6.93 mm | |
| Overall length | 54 mm | |
| Functional length | 54 mm | |
| Weight | 20 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 13 | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material; subland drilling; thread processing internal | |
| Colour ring | without | |
| Type of product | thread mill |
| Article number | 139516 M3 | |
| EAN / GTIN | 4062406393175 | |
| Manufacturer number | 139516 M3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |