Low-linting cleaning cloths set Dispenser bucket, 4-part set, Type: R

Article no.: 089180 R
Set price 4 Piece (INR 39.25 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
215 pieces in stock 215 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 4 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation Purotop
Perforations 4×200
Width 165 mm
Length 300 mm
suitable for holder / dispenser dispenser bucket
Type of product Paper cleaning wipes

Identification & Classification

Article number 089180 R
EAN / GTIN 7322540741209
Manufacturer number 190492
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using wipes which are used either dry or with water, solvents or cleaning agents.
The Tork Low-Lint Cleaning Cloth is strong and flexible. The cloths come in a refill roll for a bucket that allows you to make your own moistened cleaning cloths using the chemicals you need, while the one-at-a-time dispensing and easy closing lid prevent the cloths from drying out.
Take advantage of Tork exelCLEAN® non-woven cleaning cloths for maximum efficiency in your working environment.
Available in a small pack (089134 R) for taking cloths one at a time, as a large roll (089135 R) or in a dispenser bucket (089180 R).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart