Extra low-linting cleaning cloths, set Single cloths, 8-part set, Type: R

Article no.: 089134 R
Set price 8 Piece (INR 57.57 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
41 pieces in stock 41 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 8 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation Purotop
Perforations 8×75
Width 300 mm
Length 385 mm
suitable for holder / dispenser Small pack
Type of product Paper cleaning wipes

Identification & Classification

Article number 089134 R
EAN / GTIN 7322540823462
Manufacturer number 190493
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Tork Extra low-lint cloths (Purotop): for use with cleaning agents, solvents and disinfectants. For cleaning of fittings and internal cladding, cleaning and disinfection of electrical equipment. Tested and approved by the automobile industry.
Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using wipes which are used either dry or with water, solvents or cleaning agents.
Take advantage of Tork exelCLEAN® non-woven cleaning cloths for maximum efficiency in your working environment.
Available in a small pack (089134 R) for taking cloths one at a time, as a large roll (089135 R) or in a dispenser bucket (089180 R).

Suitable for:

Dispenser 089160 W8.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart