Extra low-linting cleaning cloths Large roll, Type: R

Article no.: 089135 R
Price per 1 Piece (INR 46.00 / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
384 pieces in stock 384 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation Purotop
Perforations 500
Width 275 mm
Length 360 mm
suitable for holder / dispenser F1, W1
Type of product Paper cleaning wipes

Identification & Classification

Article number 089135 R
EAN / GTIN 7322540741186
Manufacturer number 190494
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Tork Extra low-lint cloths (Purotop): for use with cleaning agents, solvents and disinfectants. For cleaning of fittings and internal cladding, cleaning and disinfection of electrical equipment. Tested and approved by the automobile industry.
Cleaning refers to the process of removing stains/spots and contamination from surfaces, machines or tools using wipes which are used either dry or with water, solvents or cleaning agents.
The cloths are suitable for contact with food.
Take advantage of Tork exelCLEAN® non-woven cleaning cloths for maximum efficiency in your working environment.
Available in a small pack (089134 R) for taking cloths one at a time, as a large roll (089135 R) or in a dispenser bucket (089180 R).

Suitable for:

Paper roll holder No. 089160 F1, 089160 W1, 089160 W2.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart