Machine tap 6H, Thread M (×pitch): M4

Article no.: 082807 M4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
315 pieces in stock 315 pieces available in 11-14 working days

Select article variation and quantity

Thread M (×pitch) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Cutting direction right-hand cutting
Thread D EGM4
Thread pitch 0.7 mm
Thread type EG-M
Thread tolerance class 6H
Core hole diameter 4.2 mm
Application for type of drilling through hole; blind hole
Overall length L 70 mm
Taper lead form D
Through-coolant no
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Wet maximum suitable only under restricted conditions
Interface position on the machine
Oil suitable
Cooling lubricant yes
Nominal diameter of metric thread D 4 mm
Twist direction neutral, straight
Normlänge L 70 mm
Machining group M (stainless steel); N (non-ferrous metals); P (steel)
Interface joint 1
Machining method thread processing internal (EGI)
Colour ring without
Type of product taps
Content single part

Identification & Classification

Article number 082807 M4
EAN / GTIN 4250361209765
Manufacturer number 01411040104/10
Manufacturer/responsible person Böllhoff Verbindungstechnik GmbH, Archimedesstraße 1-4, 33649 Bielefeld, Germany, www.boellhoff.com

Application Table

Aluminium (short chipping)
N
30
Alu > 10% Si
N
30
AlCuPb
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
INOX < 900 N/mm²
M
15
CuZn
N
15
Oil
 
wet maximum
 

Description

Version:

HSS machine taps, straight flutes, 4-turn lead chamfer for through holes or blind holes with deep-drilled tapping hole in tolerance class 6H.
High-strength HeliCoil®plus thread inserts for through bolts, of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.

Application:

For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

Note:

  • For suitable plug gauges for thread checking see No. 486000 onwards.
  • Self-locking inserts, inserts with other dimensions and UNC/UNF thread inserts are available on request.

For TiCN coated HSS-E-PM machine taps see No. 133560 and No. 138210.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart