Component basket Select, Type: 4

Article no.: 082101 4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accessories for Spülgerät Nr. 082004 Gr. S; Trocknungsgerät Nr. 082005 Gr. 3; Ultraschall-Reinigungsgerät Nr. 082000 Gr. 3; Ultraschall-Reinigungsgerät Nr. 082003 Gr. 3; Spülgerät Nr. 082004 Gr. S; Trocknungsgerät Nr. 082005 Gr. 3; Ultraschall-Reinigungsgerät Nr. 082000 Gr. 3; Ultraschall-Reinigungsgerät Nr. 082003 Gr. 3
Manufacturer’s designation Einsatzkorb Select, Typ: 4
Colour silver
Width 105 mm
Length 195 mm
Specifics Fassungsvermögen: 3 l; Griffe: Rilsan-beschichtet; Material: Edelstahl (WNr. 1.4301); Maximale Tragkraft: 3 kg; Oberfläche: durchgehend gelocht (quadratische Perforationen) für Drainage und Belüftung
Spare part or accessories Accessories
Type of product Einsatzkorb
Height 95 mm
Content single part

Identification & Classification

Article number 082101 4
EAN / GTIN 4250004100039
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Ultrasonic cleaning unit No. 082000 size 3 and No. 082003 size 3, rinsing unit No. 082004 size S, drying unit No. 082005 size 3.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart