{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Select | |
| Type of product | Component basket | |
| Capacity | 6 l | |
| Material of basket | Metal | |
| Load capacity max. | 5 kg | |
| Length | 255 mm | |
| Width | 115 mm | |
| Height | 75 mm |
| Article number | 082101 6 | |
| EAN / GTIN | 4250004100046 | |
| Manufacturer/responsible person | Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com |