Ultrasonic cleaning unit Elmasonic Xtra, Type: 18

Article no.: 082006 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal voltage 220 V; 240 V
Series Elmasonic xtra
Manufacturer’s designation Xtra 180
Power supply mains-powered
Heating power 1,000 W
Length of component basket 275 mm
Width of component basket 255 mm
Height of cleaning bath 190 mm
Maximum ultrasonic power 1,040 W
Nominal contents 19.7 l
Length L 530 mm
Width 380 mm
Material of the housing stainless steel
Capacity 19.7 l
Type of product ultrasonic cleaning unit
Weight 13.2 kg

Identification & Classification

Article number 082006 18
EAN / GTIN 4250004112551
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

Powerful ultrasonic cleaning by the Elmasonic xtra series for heavy-duty applications.
  • Greater ultrasonic effect due to automatic dynamic function.
  • Selectable Eco mode for gentle cleaning and energy savings.
  • Integrated sweep function for even sound distribution in the cleaning bath.
  • Individual timer and temperature control.
  • Clearly arranged, splash-proof control panel.
  • Automatic safety shutdown.

Note:

Further sizes and types on request. The suitable component basket can be found under No. 082101. Ultrasonic cleaning agent and anti-corrosion agent can be found under No. 088015 – No. 088019.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart