{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Nominal voltage | 220 V; 240 V | |
| Series | Elmasonic xtra | |
| Manufacturer’s designation | Xtra 120 | |
| Power supply | mains-powered | |
| Heating power | 800 W | |
| Length of component basket | 245 mm | |
| Width of component basket | 195 mm | |
| Height of cleaning bath | 190 mm | |
| Maximum ultrasonic power | 880 W | |
| Nominal contents | 14.2 l | |
| Length L | 500 mm | |
| Width | 315 mm | |
| Material of the housing | stainless steel | |
| Capacity | 14.2 l | |
| Type of product | ultrasonic cleaning unit | |
| Weight | 11.3 kg |
| Article number | 082006 12 | |
| EAN / GTIN | 4250004112544 | |
| Manufacturer/responsible person | Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com |